Beli electric chain hoist hitachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  2. Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)
    Mulai

    Rp1.699.900

    Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)
    atribut:
    • Allowable Ambient Temperature (°C): -40 to 60, 60 to 70 (with derating)
    • Auxiliary Contact: 1NO+1NC
    • Contact Configuration: 3NO
    • Installation Altitude (m): 0~3000
    • Insulation Resistance (MΩ): >10 for signalling circuit
    • Pollution Degree (Environment to Use): 3
    • Protection: TH conforms to IEC 60068-2-30
    • Protection Class: IP20 front according to IEC 60529
    • Range: TeSys
    • Specification: Product group: TeSys Deca; Protective cover: Yes; Signal circuit frequency (Hz) : 25 to 400; Overvoltage category: III
  3. Mitsubishi Electric Molded Case Circuit Breakers, NF-S Series (Standard Class)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitsubishi Electric Molded Case Circuit Breakers, NF-S Series (Standard Class)
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 75x130x90
    • Number Of Poles (P): 3
    • Rated Insulation Voltage (V): 500
    • Suitable For: Isolation
    • Type of Connection: Surface type
    • Type of Current: AC
  4. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  5. HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Mulai

    Rp59.999.900

    HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Deskripsi:
    Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
  6. KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp27.999.900

    KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
  7. Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  8. TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  9. HITACHI Electric Wire Hoist A Series Low Headroom (Katrol Elektrik)
    Mulai

    Rp96.999.900

  10. KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    Mulai

    Rp1.999.900

    KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  11. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  12. TOYO Hoist Geared Trolley (Troli Katrol)
    10%
    Mulai

    Rp1.499.900

    TOYO Hoist Geared Trolley (Troli Katrol)
    Deskripsi:
    - Mengenal Geared Trolley dan Fungsinya di Berbagai Bidang PekerjaanPenerapan alat bantu rigging dan lifting dapat ditemukan dimana saja. Semuanya memiliki fungsi yang berbeda sekaligus juga mempunyai bentuk maupun fitur yang tidak sama. Namun apakah semuanya diperlukan? Tentu saja dibutuhkan karena beban yang diangkat belum tentu sama. Salah satu alat penting yang harus selalu digunakan adalah Geared Trolley. Ini merupakan sebuah pilihan alat yang terbaik bagi Anda karena bisa mengangkat beberapa beban sekaligus.- Apa Itu Geared Trolley dan PenggunaannyaJika Anda mengenal Plain Trolley, maka Anda tentu akan mengenal Geared Trolley juga yang memiliki kegunaan untuk membantu berbagai macam jenis pekerjaan angkat beban maupun bongkar muat barang maupun peralatan yang terdapat di dalam industri berat. Manfaat atau fungsi yang spesifik dari alat ini adalah untuk menggerakkan bagian Chain Block menuju ke arah kiri maupun kanan atau secara horizontal saja. Di dalamnya juga terdapat begitu banyak komponen penting.Umumnya, troli yang satu ini memiliki bagian rantai tangan yang melingkar dan terhubung langsung pada sprocket. Bagian ini merupakan alat yang menggunakan sistem roda gigi dan mampu untuk memfasilitasi pergerakan dari roda ketika orang atau operator menarik rantai ini. Dengan demikian, troli pun akan bergerak perlahan menuju arah yang berlawanan ketika rantai ditarik. Melihat fungsinya yang vital, maka tak heran jika akhirnya banyak sekali industri yang membelinya untuk pekerjaan.- Fungsi Geared Trolley Dari Spesifikasi yang LengkapChain hoist dapat bergerak dengan mudah secara horizontal ke kanan dan kiri. Rantai yang panjangnya bisa mencapai 3 meter ini akan membuat Geared Trolley pun mudah untuk ditarik maupun dikerek sepanjang rel dan terdapat pula Gear Speed Reducer yang bisa mengubah kecepatannya dan alat ini dibuat dari besi atau baja dengan kualitas yang sangat tinggi sehingga nantinya tidak akan mudah aus. Ada pula manfaat yang lain dari alat ini untuk berbagai pekerjaan.Ada pula yang memiliki bola-bola bearing yang sangat memungkinkan adanya posisi dari pemindahan untuk beban presisi dan memang benar jika alat ini akan digunakan dengan rantai kerekan secara idealnya. Ini semua ditujukan supaya beban yang sangat berat pun sangat mudah untuk dipindahkan. Alat ini juga cocok untuk dipasangkan dengan pondasi baja pada yang berjenis INP maupun H-beam. Alat ini pun juga bisa dimodifikasi sesuai dengan kebutuhan dari industri.
  13. ITOBACHI Electric Hoist Sling (Katrol Elektrik)
    Mulai

    Rp2.799.900

    ITOBACHI Electric Hoist Sling (Katrol Elektrik)
    Deskripsi:
    Electric hoist sling atau biasa disebut mini hoist sangat efisien untuk digunakan dalam bidang yang membutuhkan pemindahan barang secara otomatis. Tidak hanya itu, alat ini juga akan sangat efektif penggunaannya apabila kebutuhan angkut beban tidak melebihi batas, atau sesuai dengan kekuatan mini hoist.Keunggulan lain dari mini hoist adalah tidak boros listrik jadi tidak menambah beban operasionalnya. Mini hoist sangat cocok digunakan workshop dan area yang memiliki tegangan listrik standar.
    atribut:
    • Hook: Single/Double
    • Lifting Height (m): 20
    • Voltage (V): 110/220/230
  14. Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    Mulai

    Rp20.999.900

    Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    atribut:
    • Power Cord Length (m): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Standard Lift (m): 3
    • Time Rating (minute): 25
Daftar Harga electric chain hoist hitachi Terbaru November 2026
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)Rp1.699.900
Mitsubishi Electric Molded Case Circuit Breakers, NF-S Series (Standard Class)Rp1.199.900
TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)Rp12.999.900
HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)Rp59.999.900
KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)Rp27.999.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Mitsubishi Electric No-Fuse Circuit Breaker Nf-S Series (General Purpose Product)Rp699.900
Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)Rp18.999.900
TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)Rp14.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)